ETN HMCP050K2CA02U62 HMCP 3P 50A W/

Item #: 0456450

Cat #: HMCP050K2CA02U62

UPC: 786679091586

$ 3496.89 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP050K2CA02U62

Overview

C-H HMCP050K2CA02U62
Also known as: 786679091586, HMCP050K2CA02U62, CUTHMCP050K2CA02U6

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600