ETN HMCP030H1L Series C, F-frame Mo

Item #: 0456423

Cat #: HMCP030H1L

UPC: 786679032671

$ 1422.39 EA
Company wide:
0 in stock
C-H HMCP030H1L F-FRAME

Overview

C-H HMCP030H1L F-FRAME
Also known as: 786679032671, HMCP030H1L, CUTHMCP030H1L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30