HMCP 3P 30A L&L TERM. 50 DEGREE NAVAL

Item #: 0456418

Cat #: HMCP030H1CH09

UPC: 786679014288

$ 1373.48 EA
Company wide:
0 in stock
HMCP 3P 30A L&L TERM. 50 DEGREE NAVAL

Overview

HMCP 3P 30A L&L TERM. 50 DEGREE NAVAL
Also known as: 786679014288, HMCP030H1CH09, CUTHMCP030H1CH09

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)