Breaker, Molded Case, 30A, 3P, 600V, HMCP

Item #: 0456415

Cat #: HMCP030H1CBP10

UPC: 786679856307

$ 1422.39 EA
Company wide:
0 in stock
30 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 90 - 300 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T100FB). ***MUST BE ORDERED IN QTY'S OF 10***

Overview

30 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 90 - 300 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T100FB). ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786679856307, HMCP030H1CBP10, CUTHMCP030H1CBP10

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30