HMCP 3P 30A L&L TERM W/AUX SW AL SW LH

Item #: 0456395

Cat #: HMCP030H1C01

UPC: 786679052792

$ 2476.44 EA
Company wide:
0 in stock
HMCP 3P 30A L&L TERM W/AUX SW AL SW LH

Overview

HMCP 3P 30A L&L TERM W/AUX SW AL SW LH
Also known as: 786679052792, HMCP030H1C01, CUTHMCP030H1C01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30