ETN HMCP025X0 Series C, F-frame Mot

Item #: 0456383

Cat #: HMCP025X0

UPC: 786679032633

$ 1422.39 EA
Company wide:
0 in stock

Overview

C-H HMCP025X0 F-FRAME
Also known as: 786679032633, HMCP025X0, CUTHMCP025X0

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 25
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 25