ETN HMCP015EOCA09S21 HMCP 3P 15A WI

Item #: 0456371

Cat #: HMCP015EOCA09S21

UPC: 786679171226

$ 3601.41 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP015EOCA09S21

Overview

C-H HMCP015EOCA09S21
Also known as: 786679171226, HMCP015EOCA09S21, CUTHMCP015EOCA09S2

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15