Breaker, Molded Case, 15A, 3P, 600V, 250 VDC HMCP

Item #: 0456336

Cat #: HMCP015E0CA04

UPC: 786679014219

$ 2017.25 EA
Company wide:
0 in stock
15 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, J-Frame and K-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 45 - 150 Magnetic Trip

Overview

15 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, J-Frame and K-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 45 - 150 Magnetic Trip

Eaton s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786679014219, HMCP015E0CA04, CUTHMCP015E0CA04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15