ETN HMCP015E0A11 Series C, F-frame

Item #: 0456323

Cat #: HMCP015E0A11

UPC: 786679020913

$ 2476.44 EA
Company wide:
0 in stock
C-H HMCP015E0A11 F-FRAME

Overview

C-H HMCP015E0A11 F-FRAME
Also known as: 786679020913, HMCP015E0A11, CUTHMCP015E0A11

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15