ETN HMCP007COCA09S21 HMCP 3P 7A WIT

Item #: 0456312

Cat #: HMCP007COCA09S21

UPC: 786679171080

$ 3601.41 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP007COCA09S21

Overview

C-H HMCP007COCA09S21
Also known as: 786679171080, HMCP007COCA09S21, CUTHMCP007COCA09S2

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7