ETN HMCP007C0YC06D04 HMCP 3P 7A LIN

Item #: 0456308

Cat #: HMCP007C0YC06D04

UPC: 786679031483

$ 2476.44 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP007C0YC06D04

Overview

C-H HMCP007C0YC06D04
Also known as: 786679031483, HMCP007C0YC06D04, CUTHMCP007C0YC06D0

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7