ETN HMCP007C0X Series C, F-frame Mo

Item #: 0456307

Cat #: HMCP007C0X

UPC: 782116046706

$ 1251.91 EA
Company wide:
0 in stock

Overview

C-H HMCP007C0X F-FRAME
Also known as: 782116046706, HMCP007C0X, CUTHMCP007C0X

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7