ETN HMCP007C0CS22 Series C, F-frame

Item #: 0456297

Cat #: HMCP007C0CS22

UPC: 786679171165

$ 2526.22 EA
Company wide:
0 in stock

Overview

C-H HMCP007C0CS22 F-FRAME
Also known as: 786679171165, HMCP007C0CS22, CUTHMCP007C0CS22

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7