ETN HMCP007C0CS21 Series C, F-frame

Item #: 0456296

Cat #: HMCP007C0CS21

UPC: 786679090497

$ 2679.29 EA
Company wide:
0 in stock

Overview

C-H HMCP007C0CS21 F-FRAME
Also known as: 786679090497, HMCP007C0CS21, CUTHMCP007C0CS21

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7