Breaker, Molded Case, 7A, 3P, 600V, HMCP

Item #: 0456294

Cat #: HMCP007C0CBP10

UPC: 786679856109

$ 1422.39 EA
Company wide:
0 in stock
7 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 7A, 21-70A magnetic trip ***MUST BE ORDERED IN QTY'S OF 10***

Overview

7 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 7A, 21-70A magnetic trip ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786679856109, HMCP007C0CBP10, CUTHMCP007C0CBP10

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7