
TYPE HMCP BREAKER 3P 7A 600VAC MAX 25K AIC W/ AUX SW
Item #: 0456289
Cat #: HMCP007C0CB04
UPC: 782116046683
$ 1861.69 EA
Company wide:
0
in stock
Documents & Guides
TYPE HMCP BREAKER 3P 7A 600VAC MAX 25K AIC W/ AUX SW
Overview
TYPE HMCP BREAKER 3P 7A 600VAC MAX 25K AIC W/ AUX SW
Also known as: 782116046683, HMCP007C0CB04, CUTHMCP007C0CB04
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 7 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 7 |