ETN HMCP007C0CA14B03 HMCP 3P 7A W/A

Item #: 0456288

Cat #: HMCP007C0CA14B03

UPC: 786679090459

$ 2931.90 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP007C0CA14B03

Overview

C-H HMCP007C0CA14B03
Also known as: 786679090459, HMCP007C0CA14B03, CUTHMCP007C0CA14B0

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7