ETN HMCP007C0CA10S22 HMCP 3P 7A W/

Item #: 0456284

Cat #: HMCP007C0CA10S22

UPC: 782114985519

$ 3591.46 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP007C0CA10S22 3P 7A

Overview

C-H HMCP007C0CA10S22 3P 7A
Also known as: 782114985519, HMCP007C0CA10S22, CUTHMCP007C0CA10S2

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7