ETN HMCP007C0CA06S02 HMCP 3P 7A WIT

Item #: 0456282

Cat #: HMCP007C0CA06S02

UPC: 786679116289

$ 3144.70 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP007C0CA06S02

Overview

C-H HMCP007C0CA06S02
Also known as: 786679116289, HMCP007C0CA06S02, CUTHMCP007C0CA06S0

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7