ETN HMCP007C0CA04M01 HMCP 3P 7A W/A

Item #: 0456280

Cat #: HMCP007C0CA04M01

UPC: 782114207925

$ 2017.25 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP007C0CA04M01

Overview

C-H HMCP007C0CA04M01
Also known as: 782114207925, HMCP007C0CA04M01, CUTHMCP007C0CA04M0

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7