ETN HMCP007C0CA01S21 HMCP 3P 7A NON

Item #: 0456276

Cat #: HMCP007C0CA01S21

UPC: 782114983072

$ 3135.98 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP007C0CA01S21

Overview

C-H HMCP007C0CA01S21
Also known as: 782114983072, HMCP007C0CA01S21, CUTHMCP007C0CA01S2

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7