ETN HMCP007C0CA01A12 HMCP 3P 7A W/A

Item #: 0456275

Cat #: HMCP007C0CA01A12

UPC: 782114207901

$ 2931.90 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP007C0CA01A12

Overview

C-H HMCP007C0CA01A12
Also known as: 782114207901, HMCP007C0CA01A12, CUTHMCP007C0CA01A1

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7