ETN HMCP003A0CM01A10 HMCP 3P 3A W/A

Item #: 0456251

Cat #: HMCP003A0CM01A10

UPC: 782114207055

$ 2492.62 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP003A0CM01A10

Overview

C-H HMCP003A0CM01A10
Also known as: 782114207055, HMCP003A0CM01A10, CUTHMCP003A0CM01A1

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 3