ETN HMCP003A0CA14B03 HMCP 3P 3A W/A

Item #: 0456242

Cat #: HMCP003A0CA14B03

UPC: 786679090213

$ 2931.90 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP003A0CA14B03

Overview

C-H HMCP003A0CA14B03
Also known as: 786679090213, HMCP003A0CA14B03, CUTHMCP003A0CA14B0

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 3