ETN HMCP003A0CA04B06 HMCP 3P 3A W/A

Item #: 0456235

Cat #: HMCP003A0CA04B06

UPC: 786679090176

$ 2476.44 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP003A0CA04B06

Overview

C-H HMCP003A0CA04B06
Also known as: 786679090176, HMCP003A0CA04B06, CUTHMCP003A0CA04B0

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 3