ETN HMCP003A0CA03A05 HMCP 3P 3A W/A

Item #: 0456234

Cat #: HMCP003A0CA03A05

UPC: 786679090169

$ 2476.44 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP003A0CA03A05

Overview

C-H HMCP003A0CA03A05
Also known as: 786679090169, HMCP003A0CA03A05, CUTHMCP003A0CA03A0

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 3