Hanger,cable,cat5 With Beam Clamp

Item #: 0456200

Cat #: CAT425BC

UPC: 782856333241

$ 36.69 EA
Company wide:
0 in stock
Documents & Guides
Hanger,cable,cat5 With Beam Clamp

Overview

Hanger,cable,cat5 With Beam Clamp

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856333241, CAT425BC, CDYCAT425BC

Features & Benefits

  • Easy installation to beam flanges
  • Rotates 360 degrees to support various directional runs of cable
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Simple unlocking and locking of bar allows for additional cables to be added easily after installation
  • Adjustable strap allows for multiple support sizes to reduce inventory
  • Cost effective alternative to expensive cable tray
  • cULus® Listed and complies with NEC® and TIA requirements for structured cabling systems

Specifications

Material: Steel
Finish: Plated
Material: Steel
Finish: Plated