HBAX2040 TYPE HBAX BREAKER 2P 40A 240VAC MAC 42KAIC

Item #: 0456125

Cat #: HBAX2040

UPC: 786679152799

$ 686.81 EA
Company wide:
0 in stock
Documents & Guides
HBAX2040 TYPE HBAX BREAKER 2P 40A 240VAC MAC 42KAIC

Overview

HBAX2040 TYPE HBAX BREAKER 2P 40A 240VAC MAC 42KAIC
Also known as: 786679152799, HBAX2040, CUTHBAX2040

Specifications

No Specifications Available