HBAX 1 Pole 20 Amp Breaker

Item #: 0456116

Cat #: HBAX1020

UPC: 786679152645

$ 333.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton HBAX thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,30 A,42 kAIC,Single-pole,120/240 V,Non-Interchangeable,Q17,HBAX

Overview

Eaton HBAX thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,30 A,42 kAIC,Single-pole,120/240 V,Non-Interchangeable,Q17,HBAX

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786679152645, HBAX1020, CUTHBAX1020

Specifications

Amps: 20
Poles: 1
Mounting: Bolt On
Amps: 20
Mounting: Bolt On
Poles: 1