Frame 2000x800x600mm

Item #: 0456102

Cat #: PF2086

UPC: 783510958602

Company wide:
0 in stock
Documents & Guides
Single-Bay Frames, 2000x800x600mm, Lt Gray, Steel

Overview

Single-Bay Frames, 2000x800x600mm, Lt Gray, Steel

The ProLine G2 frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to withstand heavier load requirements and to maintain a solid square structure - a solid foundation for the electrical enclosure.

Also known as: 783510958602, PF2086, HOFPF2086

Specifications

Depth: 24 in
Width: 32 in
Color: Gray
IP/NEMA Rating: IP55
Material: Steel
Height: 79 in
Depth: 24 in
Color: Gray
Material: Steel
Width: 32 in
IP/NEMA Rating: IP55
Height: 79 in