Concrete Pipe Sleeve, 3", Plastic, Black

Item #: 0456095

Cat #: CPS30

UPC: 018997721525

$ 6.91 EA
Company wide:
14 in stock
Documents & Guides
Concrete Pipe Sleeve, 3 Inch, Plastic, Black

Overview

Concrete Pipe Sleeve, 3 Inch, Plastic, Black
Also known as: 018997721525, CPS30, ARLCPS30, Crete sleeve

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC