Push Button, Push-Pull, 2 Position, Maintained, 30mm, Heavy-Duty, Assembled, 65mm Head

Item #: 0456078

Cat #: 10250T5J63-1X

UPC: 782113948973

$ 410.58 EA
Company wide:
0 in stock
Documents & Guides
Push Button, Push-Pull, 10250T, 30 mm, Heavy-Duty, 65 mm Mushroom Head, , NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained, Standard, Red, Emergency Stop, 1 Normally Open - 1 Normally Closed Contacts

Overview

Push Button, Push-Pull, 10250T, 30 mm, Heavy-Duty, 65 mm Mushroom Head, , NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained, Standard, Red, Emergency Stop, 1 Normally Open - 1 Normally Closed Contacts

Eaton’s 10250T Series point-of-purchase packaged pilot devices are a convenient way to buy complete devices that serve multiple application requirements. The see-through packaging allows you to see exactly what you are getting. Eleven of our most popular pushbutton products are packaged in a rugged clear clamshell, complete with all the critical information you need to make the right selection. Catalog numbers of other manufacturers’ products, as well as product features, are listed on the back of the package for easy selection.

Also known as: 782113948973, 10250T5J63-1X, CUT10250T5J631X

Specifications

Color: Red
Size: 30 mm
Type: Maintained, Push-Pull, Pushbutton
Material: Aluminum
Color: Red
Type: Maintained, Push-Pull, Pushbutton
Size: 30 mm
Material: Aluminum