Series C, G-frame Molded Case Equipment Protector

Item #: 0455987

Cat #: GHBGFEP1020C

UPC: 786685482590

$ 1774.16 EA
Company wide:
0 in stock
Documents & Guides
C-H GHBGFEP1020C G-FRAME

Overview

C-H GHBGFEP1020C G-FRAME
Also known as: 786685482590, GHBGFEP1020C, CUTGHBGFEP1020C

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating DC: 14 kA
Volts AC: 277
Amps: 20
Mounting: Bolt On
Volts DC: 125
Poles: 1
Interrupt Rating DC: 14 kA