ETN GHB3090V Type GHB Bolt-On Panel

Item #: 0455977

Cat #: GHB3090V

UPC: 782116047550

$ 1800.77 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB3090V BOLT-ON BRKR

Overview

C-H GHB3090V BOLT-ON BRKR
Also known as: 782116047550, GHB3090V, CUTGHB3090V

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 90
Interrupt Rating AC: 14 kA
Volts AC: 480, 277
Mounting: Bolt On