ETN GHB3090BP8 Type GHB Bolt-On Pan

Item #: 0455975

Cat #: GHB3090BP8

UPC: 786679048122

$ 720.10 EA
Company wide:
0 in stock

Overview

C-H GHB3090BP8 BOLT-ON BRKR
Also known as: 786679048122, GHB3090BP8, CUTGHB3090BP8

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 90
Interrupt Rating AC: 14 kA
Volts AC: 480, 277
Mounting: Bolt On