ETN GHB3080BP8 Type GHB Bolt-On Pan

Item #: 0455964

Cat #: GHB3080BP8

UPC: 786679048115

$ 675.34 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB3080BP8 BOLT-ON BRKR

Overview

C-H GHB3080BP8 BOLT-ON BRKR
Also known as: 786679048115, GHB3080BP8, CUTGHB3080BP8

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 80
Interrupt Rating AC: 14 kA
Volts AC: 480, 277
Mounting: Bolt On