
Type GHB Bolt-On Panelboard Circuit Breaker
Item #: 0455960
Cat #: GHB3070S2
UPC: 786679035481
$ 3567.86 EA
Company wide:
0
in stock
Documents & Guides
C-H GHB3070S2 BOLT-ON BRKR
Overview
C-H GHB3070S2 BOLT-ON BRKR
Also known as: 786679035481, GHB3070S2, CUTGHB3070S2
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 480, 277 |
| Amps: | 70 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 14 kA |
| Poles: | 3 |
| Volts AC: | 480, 277 |
| Mounting: | Bolt On |
| Volts DC: | 250 |
| Amps: | 70 |
| Interrupt Rating AC: | 14 kA |