23-Pocket Tool Pouch , 7 x 5-1/2"

Item #: 0455955

Cat #: 1526

UPC: 084298015267

$ 150.95 EA
Company wide:
33 in stock
Documents & Guides
Tool Pouch, Dimensions: 7" x 5-1/2", Pockets: (23), Includes: Plastic Trays, Features: Multi-Compartment (Old Item YB1526)

Overview

Tool Pouch, Dimensions: 7" x 5-1/2", Pockets: (23), Includes: Plastic Trays, Features: Multi-Compartment (Old Item YB1526)

The patented electrical and maintenance tool carrier has a box-shaped design and a multi-compartment parts tray to organize small parts with 25 additional tool pockets, and a padded shoulder strap.

Also known as: 084298015267, 1526, DOT1526

Specifications

Length: 7 in
Width: 5 1/2 in
Type: Tool Bag
Length: 7 in
Type: Tool Bag
Width: 5 1/2 in