ETN GHB3060F Type GHB Bolt-On Panel

Item #: 0455940

Cat #: GHB3060F

UPC: 782116078172

$ 2876.62 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB3060F BOLT-ON BRKR

Overview

C-H GHB3060F BOLT-ON BRKR
Also known as: 782116078172, GHB3060F, CUTGHB3060F

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 60
Interrupt Rating AC: 14 kA