ETN GHB3060BP8 Type GHB Bolt-On Pan

Item #: 0455938

Cat #: GHB3060BP8

UPC: 786679048078

$ 492.95 EA
Company wide:
1 in stock
Documents & Guides
C-H GHB3060BP8 BOLT-ON BRKR

Overview

C-H GHB3060BP8 BOLT-ON BRKR
Also known as: 786679048078, GHB3060BP8, CUTGHB3060BP8

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 60
Interrupt Rating AC: 14 kA