ETN GHB3050V Type GHB Bolt-On Panel

Item #: 0455936

Cat #: GHB3050V

UPC: 782116047505

$ 1315.13 EA
Company wide:
0 in stock

Overview

C-H GHB3050V BOLT-ON BRKR
Also known as: 782116047505, GHB3050V, CUTGHB3050V

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 50
Interrupt Rating AC: 14 kA