ETN GHB3050BP8 Type GHB Bolt-On Pan

Item #: 0455931

Cat #: GHB3050BP8

UPC: 786679048061

$ 492.95 EA
Company wide:
0 in stock

Overview

C-H GHB3050BP8 BOLT-ON BRKR
Also known as: 786679048061, GHB3050BP8, CUTGHB3050BP8

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 50
Interrupt Rating AC: 14 kA