ETN GHB3040S4 Type GHB Bolt-On Pane

Item #: 0455921

Cat #: GHB3040S4

UPC: 786679102046

$ 2789.76 EA
Company wide:
0 in stock

Overview

C-H GHB3040S4 BOLT-ON BRKR
Also known as: 786679102046, GHB3040S4, CUTGHB3040S4

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 40
Interrupt Rating AC: 14 kA