ETN GHB3040F Type GHB Bolt-On Panel

Item #: 0455919

Cat #: GHB3040F

UPC: 782114876244

$ 2876.62 EA
Company wide:
0 in stock

Overview

C-H GHB3040F BOLT-ON BRKR
Also known as: 782114876244, GHB3040F, CUTGHB3040F

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 40
Interrupt Rating AC: 14 kA