ETN GHB3035S1 Type GHB Bolt-On Pane

Item #: 0455916

Cat #: GHB3035S1

UPC: 786679060476

$ 3105.27 EA
Company wide:
0 in stock

Overview

C-H GHB3035S1 BOLT-ON BRKR
Also known as: 786679060476, GHB3035S1, CUTGHB3035S1

Specifications

Poles: 3
Amps: 35
Volts DC: 250
Volts AC: 480, 277
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts DC: 250
Mounting: Bolt On
Amps: 35
Volts AC: 480, 277
Interrupt Rating AC: 14 kA