ETN GHB3030V Type GHB Bolt-On Panel

Item #: 0455910

Cat #: GHB3030V

UPC: 782116047499

$ 1315.13 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB3030V BOLT-ON BRKR

Overview

C-H GHB3030V BOLT-ON BRKR
Also known as: 782116047499, GHB3030V, CUTGHB3030V

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 30
Interrupt Rating AC: 14 kA