ETN GHB3030S2 Type GHB Bolt-On Pane

Item #: 0455908

Cat #: GHB3030S2

UPC: 786679060469

$ 3105.27 EA
Company wide:
0 in stock
C-H GHB3030S2 BOLT-ON BRKR

Overview

C-H GHB3030S2 BOLT-ON BRKR
Also known as: 786679060469, GHB3030S2, CUTGHB3030S2

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 30
Interrupt Rating AC: 14 kA