ETN GHB3030BP8 Type GHB Bolt-On Pan

Item #: 0455906

Cat #: GHB3030BP8

UPC: 786679048030

$ 492.95 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB3030BP8 BOLT-ON BRKR

Overview

C-H GHB3030BP8 BOLT-ON BRKR
Also known as: 786679048030, GHB3030BP8, CUTGHB3030BP8

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 30
Interrupt Rating AC: 14 kA