
Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, 4-3/4" Deep, Non-Metallic
Item #: 0455904
Cat #: WP1250C
UPC: 078275072718
$ 35.03 EA
Company wide:
0
in stock
Weatherproof In-Use Cover, 2 Gang, 4-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
Overview
Weatherproof In-Use Cover, 2 Gang, 4-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
The WP1100C, WP1200C, and WP3100C Series Plastic While-In-Use Covers are easy to install and shipped with gasket, mounting screws, base, and cover assembly, and patented inserts for a variety of applications.
Also known as: 078275072718, WP1250C, IMTWP1250C
Specifications
| Material: | Polycarbonate |
| Gangs: | 2 |
| Mounting: | Vertical |
| Depth: | 4 3/4 in |
| Color: | Gray/Clear |
| Material: | Polycarbonate |
| Mounting: | Vertical |
| Color: | Gray/Clear |
| Gangs: | 2 |
| Depth: | 4 3/4 in |