ETN GHB3025S4 Type GHB Bolt-On Pane

Item #: 0455900

Cat #: GHB3025S4

UPC: 782114876220

$ 3105.27 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB3025S4 BOLT-ON BRKR

Overview

C-H GHB3025S4 BOLT-ON BRKR
Also known as: 782114876220, GHB3025S4, CUTGHB3025S4

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 25
Interrupt Rating AC: 14 kA